Beli machine tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dalton Jack Stand (Penahan Dongkrak)
    Mulai

    Rp429.900

    Dalton Jack Stand (Penahan Dongkrak)
    Deskripsi:
    Dalton Jack Stand berfungsi untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Sangat cocok untuk servis dan perawatan mobil.
    atribut:
    • Capacity (t): 3
  2. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    Mulai

    Rp1.699.900

    SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    Deskripsi:
    Usage:Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
    atribut:
    • Nominal Designation: 4
    • Dimensions a (mm): 19
    • Dimension F (mm): 12
    • Dimension D (mm): 15
    • Dimensions e (mm): 100
    • Dimensions b (mm): 19
    • Dimensions c (mm): 5
    • Shank Length L (mm): 255
    • Shank Width W (mm): 19
    • Shank Height H (mm): 25
    • Dimension G (mm): 18
  4. KRISBOW Mesin Bubut Mini
    Mulai

    Rp7.099.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  5. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  6. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. JTC Tap And Die Set
    Mulai

    Rp1.899.900

    JTC Tap And Die Set
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  8. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  9. Sanwa High Speed Steel Tipped Tool for Lathes
    Mulai

    Rp939.900

    Sanwa High Speed Steel Tipped Tool for Lathes
    Deskripsi:
    -Compared to conventional high speed steel, a material that has superior high temperature hardness and wear resistance is being employed.
    atribut:
    • Compatible Model: Lathe
    • Shank Materials: Carbon Steel for Mechanical Structures
    • Tip Material: High Speed Steel (SKH57)
  10. Sanwa Carbide Brazed Tool for Lathes
    Mulai

    Rp429.900

    Sanwa Carbide Brazed Tool for Lathes
    Deskripsi:
    - A JIS standard product.
    atribut:
    • Compatible Model: Lathe
    • Shank Materials: Carbon Steel for Mechanical Structures
    • Tip Material: Carbide
  11. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  12. TEKIRO Hydraulic Floor Jack (Dongkrak Hidrolik)
    Mulai

    Rp569.900

    TEKIRO Hydraulic Floor Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  13. TRUSCO Soft Jaw
    Mulai

    Rp859.900

  14. NOGA NOGA Grip Handle
    Mulai

    Rp219.900

    NOGA NOGA Grip Handle
    atribut:
    • Specification: Keeps 3.2mm shaft of S blade. Can adjust the length from grip push out between 30-115mm.
    • Overall Length (mm): 131
    • Weight (g): 44
    • Holder: S Holder
  15. KRISBOW Mesin Bubut Kayu Copy
    Mulai

    Rp9.999.900

    KRISBOW Mesin Bubut Kayu Copy
    atribut:
    • Motor (V/Hz/W): 220/50/550
    • Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
    • Max. Cutting Travel (mm): 85
    • Distance Between Center (mm): 1000
    • Maximum Duplicating Length (mm): 1000
    • Distance Between Center (inch): 40
    • Dimensions (mm): 1450x480x1220
    • Drive Spindle: 1inch x 8TPI
    • Face Plate (inch): 6
    • Face Plate (mm): 150
    • Head and Tail Stock Taper (mm): MT2
    • Swing Over Bed (inch): 14
    • Swing Over Bed (mm): 350
    • Tail Stock Spindle Travel (mm): 120
    • Tool Rest (inch): 12
    • Tool Rest (mm): 300
Daftar Harga machine tools Terbaru March 2026
Dalton Jack Stand (Penahan Dongkrak)Rp429.900
KRISBOW Mesin BubutRp83.999.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)Rp1.699.900
KRISBOW Mesin Bubut MiniRp7.099.900
Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki)Rp1.299.900
RYU Mesin Bor DudukRp1.899.900
RHINO Mesin Las Inverter MMARp1.199.900
JTC Tap And Die SetRp1.899.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)